VWR®, Orbital Shaker
Catalog # 444-1080
Supplier: VWR Collection
Specifications
- Orbit:20 mm
- Description:Orbital shaker
- Electrical:230 V, 50 Hz
- Max. load:2 kg
- Speed:50 - 300 min⁻¹
- Timer:1 min to 99 h, 59 min
- W×D×H:284×264×108 mm
- Pk:1
Specifications
About this item
Microprocessor controlled orbital shaker which is ideal for applications in molecular biology, immunology and chemistry laboratories. Compatible for use with various capacity conical flasks and different sample containers.
- Compact design
- Built in DC brushless motor
- User-friendly, digital set up of speed and time with independent LED display
- Audible alarm when cycle ends for safety and easy unsupervised operation
- Silent and stable operation
Delivery: Supplied with platform.