Order Entry
India
ContactUsLinkComponent
 
VWR®, Economical Junior Stirrer
Catalog # 441-0509
Supplier:  VWR Collection
undefined
VWR®, Economical Junior Stirrer
Catalog # 441-0509
Supplier:  VWR Collection

Specifications

  • Max. viscosity:
    1000 mPas
  • Description:
    Analog overhead stirrer with cross blade impeller (50×8×300 mm ), boss head and plate stand
  • Model:
    Overhead stirrer 8 Ncm
  • Speed range:
    2200 rpm
  • Max. torque:
    8 Ncm
  • Max. stirring capacity H₂O:
    10 L
  • Pk:
    1

Specifications

About this item

The Junior series of stirrers combines a compact form factor with exceptional performance and enhanced convenience. Various built-in safety features ensure that no matter what, your safety is never compromised. The instrument has a brushless DC motor delivering ultra-quiet performance and maintenance which hits the electronic speed from 50 - 2200 rpm

  • Microprocessor controlled for consistent accuracy with viscous and non-viscous liquids
  • Stirs viscosity up to 1000 mPas or 10 L volume capacity (H2O)
  • Adjustable speed ranging from 50 Up to 2200 RPM
  • Safety cut for overload
  • Plug and play design for easy usage
Certifications: IP protection class according to DIN EN 60529: IP 42.
Delivery: Stirrer is supplied with cross blade impeller (50×8×550 mm) and stand with boss head clamp.