VWR®, Benchtop Cooling and Heating Incubator
Catalog # VWRA390-1354
Supplier: VWR Collection
Specifications
- Temperature range:−15…+60 °C
- Seq:001
- Temperature variation (spatial):±1,5 °C (@ 37 °C)
- Electrical:100 - 240 V, 50 - 60 Hz
- Max. chamber workload:25 kg
- Ext. W×D×H:370×337×475 mm
- Weight:6,5 kg
- Temperature fluctuation (time):0.5 °C @ 37 °C
- Pk:1
- Type:Cooling and heating incubator
Specifications
About this item
The incubator provides a steady and reliable temperature with a wide range of control from ambient -15 to +60 °C.
- Digital temperature control from -15 to +60 °C
- Compact footprint, needs minimal bench space
- Accepts multiple types of flask up to 2L
- Internal power outlet for installing small shaker, mixer or other instruments
The incubator is supplied with an internal power outlet for a small shaker or mixer and can hold various volumes up to 2L. This incubator is designed to deliver quality results with pin-point precision.
The incubator is supplied with an internal power outlet for a small shaker or mixer and can hold various volumes up to 2L. This incubator is designed to deliver quality results with pin-point precision.
Ordering information: Supplied without accessories.