Order Entry
India
ContactUsLinkComponent
Iron(II) sulphate heptahydrate 99.0-104.5% (by KMnO₄ titration), granular, AR® ACS, Macron Fine Chemicals™
Irritant
Health
Environment
Iron(II) sulphate heptahydrate 99.0-104.5% (by KMnO₄ titration), granular, AR® ACS, Macron Fine Chemicals™
Certificates
Irritant
Health
Environment
Iron(II) sulphate heptahydrate 99.0-104.5% (by KMnO₄ titration), granular, AR® ACS, Macron Fine Chemicals™
Certificates

Specification Test Results

  • ACS - Calcium (Ca):
    ≤0.005 %
  • ACS - Chloride (Cl):
    ≤0.001 %
  • ACS - Copper (Cu):
    ≤0.005 %
  • ACS - Ferric Ion (Fe³⁺):
    ≤0.1 %
  • ACS - Insoluble Matter:
    ≤0.01 %
  • ACS - Magnesium (Mg):
    ≤0.002 %
  • ACS - Manganese (Mn):
    ≤0.05 %
  • ACS - pH of 5% Solution at 25°C:
    3.0 - 5.0
  • ACS - Phosphate (PO₄):
    ≤0.001 %
  • ACS - Potassium (K):
    ≤0.002 %
  • ACS - Sodium (Na):
    ≤0.02 %
  • ACS - Zinc (Zn):
    ≤0.005 %
  • Appearance:
    Blue-green granules

Specification Test Results

Related Information

Frequently Bought Together