VWR®, Analog Vortex Mixer
Catalog # 444-1148
Supplier: VWR Collection
Specifications
- Max. capacity:0,5 kg
- Orbit:4,0 mm
- Description:Analog vortex mixer
- Dimensions:205×136×138,5 mm
- Speed:2800 min⁻¹
- Time setting:No
- W×D×H:205×136×138,5 mm
- Pk:1
Specifications
About this item
This analog vortex mixer delivers outstanding performance and dependability, featuring an integrated counterbalance, optional attachments, and an IP21 rating to enhance the user experience significantly. Its corrosion-resistant body guarantees longevity and sustained high performance.
- Three way switch (on/off/touch)
- Adjustable speed
- Inbuilt counter balance for stable and safe operation
- Silent operation
- Robust construction for stable operation
- Timer setting 0 to 999 minutes
- Programmable pulse mode function
- Universal power supply
The analog unit does not have a display, however a rotary control knob with pictograms shows which speed levels are suitable for flasks, microplates or tubes.
Certifications: IP protection class according to DIN EN 60529: IP 21
Delivery: Supplied with round disk and cup attachments as standard acessories. Other attachments must be ordered separately.