Order Entry
India
ContactUsLinkComponent
 
VWR®, Digital Vortex Mixer
Catalog # 444-1147
Supplier:  VWR Collection
undefined
VWR®, Digital Vortex Mixer
Catalog # 444-1147
Supplier:  VWR Collection

Specifications

  • Max. capacity:
    0,5 kg
  • Orbit:
    4,0 mm
  • Description:
    Digital vortex mixer
  • Electrical:
    240V
  • Speed:
    4200 min⁻¹
  • Time setting:
    Yes
  • W×D×H:
    205×136×138,5 mm
  • Pk:
    1

Specifications

About this item

Lab Vortex for quick and convenient mixing of small sample volumes.

  • Three way switch (on/off/touch)
  • Adjustable speed
  • Inbuilt counter balance for stable and safe operation
  • Silent operation
  • Robust construction for stable operation
  • Timer setting 0 to 999 minutes
  • Programmable pulse mode function
  • Universal power supply

Digital display toggles between speed and time every 5 seconds.

Certifications: IP protection class according to DIN EN 60529: IP 21
Ordering information: Supplied with round disk and cup attachments as sandard acessory. Other attachments must be ordered separately.