Order Entry
India
ContactUsLinkComponent
VWR®, Mini Vortex Mixer
VWR®, Mini Vortex Mixer
Catalog # VWRA444-1149
Supplier:  VWR Collection
undefined
VWR®, Mini Vortex Mixer
Catalog # VWRA444-1149
Supplier:  VWR Collection

Specifications

  • Max. capacity:
    0,1 kg
  • Orbit:
    4,5 mm
  • Description:
    Mini vortex mixer
  • Speed setting:
    Yes
  • Speed:
    4500 min⁻¹
  • Time setting:
    No
  • W×D×H:
    100×100×70 mm
  • Pk:
    1

Specifications

About this item

Exceptional performance and rugged durability in a compact package, the mini vortex is designed to offer thorough and quick mixing with a small footprint for a wide range of laboratory applications. This variant of the Mini vortex range has a brushless DC motor and a speed setting knob.

  • Smart and robust design - press activation with suspension
  • Robust construction with die cast aluminum base and rubber vaccum pads for stable and silent operation
  • Built-in counterbalance for stable operation
  • Delivers up to 4500 min-1 for thorough mixing and quick vortexing
Certifications: IP protection class according to DIN EN 60529: IP 43