Order Entry
India
ContactUsLinkComponent
VWR® Motorless Ultra Slim Magnetic Stirrer, Single Position
VWR® Motorless Ultra Slim Magnetic Stirrer, Single Position
Catalog # VWRA444-1189
Supplier:  VWR Collection
undefined
VWR® Motorless Ultra Slim Magnetic Stirrer, Single Position
Catalog # VWRA444-1189
Supplier:  VWR Collection

Specifications

  • Description:
    Motorless magnetic stirrer, 1 position
  • Speed range:
    1500 min⁻¹
  • Max. stirring capacity H₂O:
    800 ml
  • Pk:
    1

Specifications

About this item

Developed to offer reliable performance and years of durability with a motorless design. The design offers exceptional performance without the hassle of maintenance.

  • No moving parts-truly maintenance free
  • Low aspect ratio (just 13/14 mm thick)
  • Microprocessor controlled and last run memory function
  • Pulse mode - reverses the direction every 30 seconds for proper mixing
  • Software driven gradual acceleration
  • Universal power supply - small wall mount adaptor
  • IP 65 complaint design (Water spill resistant)
  • Corrosion resistant SS top surface for better chemical resistance
  • Synchronised speed setting (multiposition)

The stainless steel top surface also offers excellent resistance against corrosion with time saving feature like variable timer setting and CW/CCW motion saves you effort and time for increased productivity.

Certifications: IP Protection Class: IP 65.
Delivery: Includes standard stirrer bar of 25 mm.