Order Entry
India
ContactUsLinkComponent
 
Silica gel, granules, Chameleon® C 1 - 3 mm drying agent
 
undefined
Silica gel, granules, Chameleon® C 1 - 3 mm drying agent
 

 

  • Colour change:
    Passes test
  • Particle size:
    1 - 3 mm
  • pH (20 °C; 5%):
    2 - 5
  • Loss on drying (140 °C):
    Max. 2%
  • Water-adsorption capacity (23 °C; 50% RH):
    Min. 23%

 

Frequently Bought Together