Infrared thermometer, DAYOUMED NX-2000
IBSANX2000
- Range:32,0...42,9 °C (89,6...109,2 °F) [forehead mode]; 0,0...93,0 °C (32,0...199,4 °F) [object mode]
- Weight:68 g (without batteries)
- Memory:20 temperature readings
- Description:IR Thermometer
- W×D×H:40×40×140 mm
- Battery life:Alkaline dry battery for approximately 20000 measurements
- Operating temperature:16 - 35 °C (60,8 - 96 °F)
- Response time:Approx. 1 - 2 sec.
- Battery type:2×AAA
- Accuracy:±0,2 °C (±0,4 °F) [laboratory]
- Pk:1
Reliable, Safe, Accurate, Contactless temperature measurement.
- Dayoumed NX 2000
- Good safety – passive infrared receiving technology
- Easy operations – ergonomic design with one button measurement
- Quick measurement – 2 second measurement
- High accuracy – advanced IR temperature sensor with high sensitivity
- Enabled low power alert and automatic power saving in standby mode
- Complies with Medical Device Directive 3/42/EEC
The Dayoumed NX 2000 measures the body temperature based on infrared energy emitted from the forehead.
Operating conditions:
16 - 35 °C (60,8 - 96 °F)
15 – 95% RH, non-condensing
86 – 106 kPa (atmospheric pressure)
: USFDA approved. Certified by International Certification Register (ICR). RoHS compliant. Produced as per EN 60601-1∶2006+A1∶2013, EN60601-1-2∶2015