Order Entry
India
ContactUsLinkComponent
VWR® PharMed® BPT, Pump Tubing, Coiled
VWR® PharMed® BPT, Pump Tubing, Coiled
Catalog # 181-0557
Supplier:  VWR Collection
VWR® PharMed® BPT, Pump Tubing, Coiled
Catalog # 181-0557
Supplier:  VWR Collection

Specifications

  • Tubing int.Ø:
    6,40 mm (0,252")
  • Wall thickness:
    1,60 mm
  • Length:
    15000 mm
  • Pk:
    1

Specifications

About this item

Catalyst pump coiled tubing pumps.

  • Four formulations available to cover most chemical compatible applications
  • Available in both thin and thick wall configurations

To help simplify choices, a platinum-cured silicone, two TPEs and a long life PVC tubing material are offered.