Rankem®, Centrifuge Tubes, Conical Bottom, Graduated with Stopper
Catalog # RANKTC-CGS-15
Supplier: RANKEM
Specifications
- Ø×L:17×139 mm
- Capacity:15 ml
- Material:Glass
- Seq:01
- Pk:25
Specifications
About this item
Centrifuge tubes with conical bottom.
- Graduated
- Has a stopper on the top