Rankem®, Volumetric Flasks, Class B, Glass, Amber, Interchangeable Stopper
RANKFVA-IC-0100-B
: RANKEM
- NS:14/15
- Capacity:100 ml
- Seq:03
- Environmentally Preferable:
- Pk:2
- Tolerance:±0,20 ml
Volumetric flask with interchangeable stopper with accuracy as per class B.