Rankem®, Boiling Flasks, Flat Bottom, Glass, Clear, with Interchangeable Joint
Catalog # RANKFB-FBIJ-00250
Supplier: RANKEM
Specifications
- Ext.Ø:85 mm
- Capacity:250 ml
- Height:140 mm
- Seq:01
- Neck Ø ext.:60 mm
- Pk:12
Specifications
About this item
Boiling flasks, clear, with one centre neck and flat bottom.
- Short neck with interchangeable neck
I/C joint: 24/29