Order Entry
India
ContactUsLinkComponent
Sodium dodecyl sulphate (SDS) ≥99.0%, Biotechnology Grade
Sodium dodecyl sulphate (SDS) ≥99.0%, Biotechnology Grade
Supplier:  VWR Collection
Certificates
undefined
Sodium dodecyl sulphate (SDS) ≥99.0%, Biotechnology Grade
Supplier:  VWR Collection
Certificates

Specification Test Results

  • Absorbance at 260 nm (3%, Water):
    Max. 0.1
  • Absorbance at 280 nm (3%, Water):
    Max. 0.1
  • Chloride:
    Max. 0.1%
  • Copper(Cu):
    Max. 0.0005%
  • DNase:
    None
  • Heavy Metals (As Pb):
    Max. 0.0005%
  • Identification:
    Pass
  • Iron:
    Max. 0.0001%
  • Phosphate:
    Max. 0.0005%
  • Protease:
    None
  • Purity:
    Min. 99.0%
  • RNase:
    None
  • Solubility (10%, Water):
    Pass

Specification Test Results

Related Information

Frequently Bought Together