Rankem®, Filter Holder Assembly Units
Supplier: RANKEM
Certificates
About this item
All parts that are in contact with liquid are borosilicate glass with ground glass sealing surfaces. Vacuum connection to integral base and flask cap is above filtrate exit level, avoiding risk of drawing filtrate droplets into vacuum tubing.
- Borosilicate glass with fritted glass filter support
- Anodised aluminium spring clamp
- Holder funnel
Vacuum filter corrosive liquids for analysis of particulate contamination.
Flask Ø: 140 mm (for 1000 ml)
Funnel Ø: 76 mm
Side arm to vaccum size: 6 mm
Specifications
- Catalog No:
- RANKFA471000
- RANKFA472000
- RANKFA905000
- Filtration area:
- 9,6
- 9,6
- 9,6
Specifications
Frequently Bought Together