Order Entry
India
ContactUsLinkComponent
Rankem®, Filter Flasks, Heavy Wall, with Tubulation
Rankem®, Filter Flasks, Heavy Wall, with Tubulation
Catalog # RANKFF-BNT-2000
Supplier:  RANKEM
Rankem®, Filter Flasks, Heavy Wall, with Tubulation
Catalog # RANKFF-BNT-2000
Supplier:  RANKEM

Specifications

  • Ext.Ø:
    170 mm
  • Capacity:
    2000 ml
  • Description:
    Filtering flask, conical shape
  • Height:
    295 mm
  • Seq:
    04
  • Pk:
    4

Specifications

About this item

Conical or bottle shaped flasks. Made of borosilicate glass.

  • Bolt neck
  • With tubulation