Ultra-low temperature freezers, –86 to –40 ℃
Supplier: HAIER MEDICAL LABORATORY PRO
Certificates
About this item
Upright ultra low temperature freezers, for long term storage of biological products, including viruses, germs, erythrocytes, leucocytes and cutis. Units have a lockable handle with a key that is unique to that unit, preventing any access to precious samples, there is also a space for a padlock for extra security.
- Reliable performance: Cabinet temperature can reach –86 ℃ with temperature uniformity within 6 ℃ (or 5 ℃ for model WD-86L728J)
- Energy saving: Four independent inner doors and four layer sealing structure ensures good heat insulation to reduce energy consumption
- Low noise: Innovatve refrigeration system design with quiet fans and compressors reduces noise during operation
- Drawer system: Multi-layer drawer, easy to store and sort
- Energy efficient: Power consumption is only 10,5 Kwh/day for model WD-86L728J
- Highly efficient cooling fans and compressors combined with hydrocarbon refrigerants ensure energy savings and long term sample security
- Pressure equalisation port: Heated port prevents icing on the vent, allows users to reopen the main door soon after entering
- Multi level alarms - audible and visual alarm functions include high/low temperature, sensor error, power failure, high ambient, clean filter and door ajar
USB interface enables users to download historical temperature data for compliance/auditing purposes. All single door models have a door ajar warning feature.
Choice of models with stainless steel interiors.
Adjustable feet at front, castors at back.
Temperature range: −86 to −40 °C , temperature is settable in increments of 1 °C.
Ordering information: Supplied without accessories, optional temperature recorder, storage racks and storage boxes are available, these must be ordered separately.
Specifications
- Catalog No:
- HAIEDW-86W420
- HAIEDW-86L490J/SS
- HAIEDW-86L828
- HAIEDW-86L728
- HAIEDW-86W100
- HAIEDW-86L628
- HAIEDW-86L486
- HAIEDW-86L729
- HAIEDW-86L490J
- HAIEDW-86L338
- HAIEDW-86L388A
- HAIEDW-86L728J
- HAIEDW-86L628/SS
- HAIEDW-86L959
- Model:
- DW-86W420
- DW-86L490J/SS
- DW-86L828
- DW-86L728
- DW-86W100
- DW-86L628
- DW-86L486
- DW-86L729
- DW-86L490J
- DW-86L338
- DW-86L388A
- DW-86L728J
- DW-86L628/SS
- DW-86L959
- Cat. No.:
- HAIEDW-86W420
- HAIEDW-86L490J/SS
- HAIEDW-86L828
- HAIEDW-86L728
- HAIEDW-86W100
- HAIEDW-86L628
- HAIEDW-86L486
- HAIEDW-86L729
- HAIEDW-86L490J
- HAIEDW-86L338
- HAIEDW-86L388A
- HAIEDW-86L728J
- HAIEDW-86L628/SS
- HAIEDW-86L959
- Electrical:
- 220 - 240 V, 50 Hz
- 220 - 240 V, 50 Hz
- 220 - 240 V, 50 Hz
- 220 - 240 V, 50 Hz
- 220 - 240 V, 50 Hz
- 220 - 240 V, 50 Hz
- 220 - 240 V, 50 Hz
- 220 - 240 V, 50 Hz
- 220 - 240 V, 50 Hz
- 220 - 240 V, 50 Hz
- 220 - 240 V, 50 Hz
- 220 - 240 V, 50 Hz
- 220 - 240 V, 50 Hz
- 220 - 240 V, 50 Hz
- Noise level:
- 50 dB (A)
- 49 dB (A)
- 50 dB (A)
- 50 dB (A)
- 49 dB (A)
- 49 dB (A)
- 49 dB (A)
- 49 dB (A)
- 50 dB (A)
- 50 dB (A)
- 50 dB (A)
- 50 dB (A)
- 49 dB (A)
- 49 dB (A)
- Shelves/drawers:
- 3 shelves
- 3 shelves
- 3 shelves
- 3 shelves
- 3 shelves
- 3 shelves
- 3 shelves
- 3 shelves
- 3 shelves
- 3 shelves
- 3 shelves
- Door type:
- 1 lid, 3 inner doors
- 2 doors
- 1 door
- 1 door
- 1 lid, 1 inner door
- 1 door
- 1 door
- 1 door
- 2 doors
- 1 door
- 1 door
- 1 door
- 1 door
- 1 door
- Door lock:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Weight:
- 310 kg
- 295 kg
- 380 kg
- 311 kg
- 138 kg
- 301 kg
- 290 kg
- 310 kg
- 295 kg
- 238 kg
- 255 kg
- 311 kg
- 301 kg
- 450 kg
Specifications
Related Information
Frequently Bought Together