Order Entry
India
Orders LinkContactUsLinkComponent
VWR®, Wire Carts with Square Posts

VWR®, Wire Carts with Square Posts

Wire carts with four shelves, 544 kg
Catalog # VWRU97017-394
Supplier:   VWR Collection
VWR®, Wire Carts with Square Posts
Catalog # VWRU97017-394
Supplier:  VWR Collection
VWR®, Wire Carts with Square Posts
VWR®, Wire Carts with Square Posts

Wire carts with four shelves, 544 kg

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Carts with square posts provide more structural steel than carts with round posts.

  • Additional steel enhances strength
  • Square post design
  • Adjustable in increments
  • Hard-baked enamel finish
  • Improved corrosion resistance

Robotic welds enhance durability. Bright zinc with hard-baked enamel finish provides improved corrosion resistance. Each shelf is adjustable in 5,1 cm (2") increments and features truss-reinforced edges for exceptional durability. Carts can support up to 544 kg (1200 lbs.) when weight is evenly distributed.

 : Supplied with four shelves, four corner posts, and four 12,7 cm (5") swivel casters.

Specifications
  • Capacity:
    544 kg
  • Description:
    Wire carts with four shelves
  • Seq:
    01
  • Cat. No.:
    VWRU97017-394
  • Length:
    60"
  • Height:
    60"
  • Width:
    24"
  • Weight:
    53 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.