Order Entry
India
Orders LinkContactUsLinkComponent
VWR®, Cryo Boxes

VWR®, Cryo Boxes

Supplier:   VWR Collection
VWR®, Cryo Boxes
Supplier:  VWR Collection
Certificates
VWR®, Cryo Boxes
VWR®, Cryo Boxes

5 Options Available Below

Product Details & Documents

Cryo boxes are suitable for storage down to –186 °C.

  • Made with PC material
  • Available in a variety of colour options
  • Grid option for coding on lid
  • Clear lid material
  • Boxes are stackable

Designed for 25, 81, or 100 places to store both internal and external threaded vials (1 to 5 ml).

Base made with colour options red, blue, green, white, and yellow.

Ordering information: Cryo tube picker is included.

Product Family Options

81-place boxes

Product Information

  • For
    Colour
    W×D×H ext.
    Availability
    Price
  • 1 - 2 ml vials
    Assorted
    132,0×132,0×53,0 mm
    Log in for availability
    Log in for availability
    1 * 5 items
    1 * 5 items

  • 1 - 2 ml vials
    Yellow
    132,0×132,0×53,0 mm
    Log in for availability
    Log in for availability
    1 * 5 items
    1 * 5 items - Rs.8,826.00
    Rs.8,826.00
    1 * 5 items
       Rs.8,826.00

  • 4 - 5 ml vials
    Assorted
    132,0×132,0×94,3 mm
    Log in for availability
    Log in for availability
    1 * 5 items
    1 * 5 items

100-place boxes

Product Information

  • For
    Colour
    W×D×H ext.
    Availability
    Price
  • 1 - 2 ml vials
    Blue
    132,0×132,0×53,0 mm
    Log in for availability
    Log in for availability
    1 * 5 items
    1 * 5 items - Rs.11,865.00
    Rs.11,865.00
    1 * 5 items
       Rs.11,865.00

  • 1 - 2 ml vials
    White
    132,0×132,0×53,0 mm
    Log in for availability
    Log in for availability
    1 * 5 items
    1 * 5 items

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.