Order Entry
India
ContactUsLinkComponent
VWR®, Jars, Clear and Straight Sided
VWR®, Jars, Clear and Straight Sided
  VWRU10861-934
undefined
VWR®, Jars, Clear and Straight Sided
  VWRU10861-934

 

  • Cap Size:
    58-400
  • Ext.Ø:
    60 mm
  • Capacity:
    125 ml
  • Description:
    Cap black phenolic with pulp/vinyl liner
  • Height:
    68 mm
  • Seq:
    01
  • Pk:
    24

 

 

VWR® straight sided jars are manufactured from soda-lime glass that conforms to USP Type III requirements.