Order Entry
India
ContactUsLinkComponent
Hydrochloric acid 0.02 N, BAKER ANALYZED® volumetric solution, J.T.Baker®
Corrosive
Irritant
Hydrochloric acid 0.02 N, BAKER ANALYZED® volumetric solution, J.T.Baker®
Supplier:  Avantor
Certificates
undefined
Corrosive
Irritant
Hydrochloric acid 0.02 N, BAKER ANALYZED® volumetric solution, J.T.Baker®
Supplier:  Avantor
Certificates

Specification Test Results

  • Normality:
    0.0195 - 0.0205
  • Sulfate (SO₄):
    ≤ 1 ppm
  • Ammonium (NH₄):
    ≤ 3 ppm
  • Trace Impurities - Heavy Metals:
    ≤ 0.5 ppm
  • Trace Impurities - Iron (Fe):
    ≤ 0.1 ppm
  • Appearance:
    Passes Test

Specification Test Results

Related Information

Frequently Bought Together