Order Entry
India
ContactUsLinkComponent
Potassium hydroxide 0.1 N in methanol, BAKER ANALYZED® volumetric solution, J.T.Baker®
Flammable
Corrosive
Toxic
Health
Potassium hydroxide 0.1 N in methanol, BAKER ANALYZED® volumetric solution, J.T.Baker®
Supplier:  Avantor
Certificates
undefined
Flammable
Corrosive
Toxic
Health
Potassium hydroxide 0.1 N in methanol, BAKER ANALYZED® volumetric solution, J.T.Baker®
Supplier:  Avantor
Certificates

Specification Test Results

  • For Laboratory,Research,or Manufacturing Use:
    0.0995 - 0.1005
  • Normality:
    0.0995 - 0.1005
  • Chloride (Cl):
    ≤10 ppm
  • Nitrogen Compounds (as N):
    ≤1 ppm
  • ACS - Heavy Metals (as Pb):
    ≤1 ppm
  • Trace Impurities - Iron (Fe):
    ≤0.5 ppm
  • Appearance:
    Passes Test

Specification Test Results

Related Information

Certificates
Search by Lot Number
Frequently Bought Together