Countertop and compac Sure-Grip® Ex safety cabinets
Catalog # JUSU891200
Supplier: JUSTRITE MANUFACTURING
Specifications
- Description:Manual closing compac safety cabinet, 45 l capacity, yellow
- Seq:02
- W×D×H:590×457×889 mm
- Environmentally Preferable:
- Doors:1 door
- Pk:1
- Weight:58,5 kg
Specifications
About this item
Countertop and compac cabinets provide quick access to often-used liquids, without compromising safety.
- Portable size keeps work areas flexible
- Includes one adjustable shelf
Certifications: Compliance with NFPA and OSHA.