Chemical resistant gloves, uvex profabutyl B-05R
Supplier: UVEX
Certificates
About this item
These unsupported gloves made from 100% butyl rubber provide a good resistance to polar compounds such as esters, ketones, aldehydes, amines and saturated saline solutions, plus acids and alkalis.
- Seamlessly coated with bromobutyl (approx. 0,50 mm)
- Good grip in damp and wet areas
- Highly flexible, even at low temperatures
- Impermeable to water vapour, gases and toxic substances
Please note: Butyl is not resistant to oil, grease, aliphatic and aromatic hydrocarbons or chlorinated hydrocarbons.
Certifications: EN 388:2016 (2010X), EN ISO 374-1:2016 Type A (ABIKLP)
Accessories information: EN 388:2016 (2010X), EN ISO 374-1:2016 Type A (ABIKLP)
Specifications
- Catalog No:
- UVEX6094910
- UVEX6094911
- UVEX6094907
- UVEX6094909
- UVEX6094908
- Model:
- B-05R
- B-05R
- B-05R
- B-05R
- B-05R
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Cuff style:
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- EN norm:
- EN 388:2016 (2010X), EN ISO 374-1:2016 Type A (ABIKLP)
- EN 388:2016 (2010X), EN ISO 374-1:2016 Type A (ABIKLP)
- EN 388:2016 (2010X), EN ISO 374-1:2016 Type A (ABIKLP)
- EN 388:2016 (2010X), EN ISO 374-1:2016 Type A (ABIKLP)
- EN 388:2016 (2010X), EN ISO 374-1:2016 Type A (ABIKLP)
Specifications
Frequently Bought Together