VWR® VisiScope® STB150, Stereo Microscope
630-2942
- Model:STB150
- Description:Stereo microscope
- Environmentally Preferable:
- Interpupillary adjustment:53 – 75 mm
- W×D×H:183×205×288 mm
- Observation method:Brightfield
- Eyepieces:WF 10×/20 mm
- Focusing system:Pair of knobs on each side of the stand
- Head:45° inclined
- Illumination:LED (1 W)
- Magnification:20× – 40×
- Objectives:Achromatic 2× - 4×
- Stage:Semi-transparent plastic disc, with specimen clamps
- Stand:Fixed, with focus and handle
- Weight:1,8 kg
- Working distance:57 mm
- Pk:1
- Type:Binocular
Binocular stereo microscope equipped with turnable objective (2× to 4×), fixed arm with handle, and bright, uniform LED illumination (transmitted and incident). Designed for educational purposes.
- Adjustable dioptric compensation on both eyepiece tubes
- Interpupillary distance adjustable between 53 and 75 mm
- NiMH rechargeable battery for up to 8 hours of use
- Efficient LED energy saving lamp
: Rechargeable batteries not included.
: Supplied ready to use with eyepieces, objective and dust cover.