Order Entry
India
ContactUsLinkComponent
VWR® Standard Auto Defrost Laboratory Freezers
VWR® Standard Auto Defrost Laboratory Freezers
Catalog # VWRU10819-850
Supplier:  VWR Collection
undefined
VWR® Standard Auto Defrost Laboratory Freezers
Catalog # VWRU10819-850
Supplier:  VWR Collection

Specifications

  • W×D×H ext.:
    889×838×1867 mm
  • Capacity:
    566 l
  • Description:
    Auto defrost freezer, 566 l, 115 V
  • Seq:
    02
  • Model:
    10819-850
  • Cat. No.:
    VWRU10819-850
  • Defrost:
    Automatic
  • Door type:
    1 solid swing door
  • Shelves/drawers:
    4 fixed shelves
  • Weight:
    104,3 kg
  • Pk:
    1
  • Temperature:
    −20 °C

Specifications

About this item

These standard series auto defrost laboratory freezers are designed specifically with general-purpose applications in mind.

  • Provides freezing without precise temperature control
  • Auto defrost cycles
  • Suited to general-purpose applications
  • Supplied with two-year parts and labour warranty, and five years warranty on compressor parts

These units are ideal when stabile temperatures below freezing are required, but precise temperature control, maintenance, and alarms are not necessary. Auto defrost cycles are provided to eliminate manual defrosting of the unit by the end user. During the defrost cycle, air temperatures will rise to approximately 0 °C, so attention must be paid to the temperature requirements of samples intended to be stored in these units.

Certifications: CSA listed. UL/C-UL listed.