Order Entry
India
ContactUsLinkComponent
VWR® Series Manual Defrost Laboratory Freezers
VWR® Series Manual Defrost Laboratory Freezers
Catalog # VWRU10819-384
Supplier:  VWR Collection
undefined
VWR® Series Manual Defrost Laboratory Freezers
Catalog # VWRU10819-384
Supplier:  VWR Collection

Specifications

  • W×D×H ext.:
    759×832×1575 mm
  • Capacity:
    396 l
  • Description:
    Manual defrost freezer (–20 °C), 396 l
  • Seq:
    01
  • Model:
    10819-384
  • Cat. No.:
    VWRU10819-384
  • Defrost:
    Manual
  • Door type:
    1 solid door
  • Shelves/drawers:
    3 fixed shelves
  • Weight:
    101,2 kg
  • Pk:
    1
  • Temperature:
    −20 °C

Specifications

About this item

Manual defrost laboratory freezers are purpose built for critical cold storage applications, but where built-in data logging functionality may not be a necessity.

  • Microprocessor temperature controller
  • Superior temperature stability
  • Independent operation for security
  • Caster platform adds four inches to height
  • Inner 'fast-freeze compartments' with doors for temperature maintenance and recovery

A microprocessor temperature controller with sample stimulated digital display allows precise temperature adjustment, maintenance, and recovery. These freezers are designed to operate without product damaging auto-defrost cycles.

Units are equipped with a microprocessor temperature controller, digital temperature display, audible and visual high and low temperature alarms, alarm mute with ring back.

Delivery: Freezers are supplied with a two-year parts and labour warranty and five years warranty for compressor parts.
Caution: Defrosting of the unit will need to be performed periodically to prevent severe ice build-up.