VWR®, Cleanroom Wipes, Non Woven
VWRU414004-514
- Packed:150/bag
- Colour:White
- L×W:305×305 mm
- Seq:02
- Pk:3.000
This wipe is made from a hydroentangled blend (45% polyester and 55% cellulose) that combines the strength and cleanliness of synthetic polyester with the high absorbency of cellulose.
- Soft, economical
- Very precise, knife-cut edges
- No chemical binders
Designed for cleaning surfaces and controlling spills in ISO Class 6 (Class 1000/M4.5) and less critical environments.
: Complies with RoHS 2002/95/EC.
: Vacuum-packed in solvent-safe, cleanroom-compatible PE with a label on each inner bag.