VWR®Signature™, Low temperature bod refrigerated incubators
Catalog # VWRU35960-056
Supplier: VWR Collection
Specifications
- Temperature Range:0...+45 °C
- W×D×H ext.:610×534×858 mm
- Capacity:67 L
- Description:BOD incubator, 2005
- Seq:01
- Pk:1
- Shelves supplied:2
- W×D×H int.:406×304×546 mm
- For:120 V, 50/60 Hz, 400 W
Specifications
About this item
These refrigerated incubators with microprocessor control are widely used for applications such as BOD determinations, plant and insect studies, fermentation studies and bacterial culturing.
- CFC-free refrigerant
- Digital display of temperature
- Easy keypad set and calibration
- Safety high/low-limit thermostat
- Over/under counter
- Gentle forced air circulation
- Interior electrical outlet
Units have a hermetically-sealed compressor, a circuit breaker to protect from electrical overload and an easy-to-clean, fully insulated chamber. Gentle, continuous forced-air circulation ensures temperature uniformity (±0,5 °C at 20 °C) and reproducible test conditions.
Two-year limited parts and labor warranty
Delivery: Supplied with over temperature safety controller, adjustable shelves in two inch increments and a one amp interior outlet to allow the use of shakers, stirrers, roller bottles or other apparatus.