VWR®, Inserts for Crimp Top Vials, 11 mm
Catalog # VWRU46610-702
Supplier: VWR Collection
Specifications
- Cap included:No
- Capacity:0,20 ml
- Description:Conical insert with poly-support spring
- Material:Glass
- Seq:01
- Base:Pulled point
- Pk:100
Specifications
About this item
Conical insert is made from borosilicate glass. It is designed to be used with standard opening aluminum seal vials.