Order Entry
India
ContactUsLinkComponent
 
VWR®, Undercounter Glassware Washers
Catalog # VWRU82020-922
Supplier:  VWR Collection
undefined
VWR®, Undercounter Glassware Washers
Catalog # VWRU82020-922
Supplier:  VWR Collection

Specifications

  • Capacity:
    170 l
  • Description:
    Undercounter glassware washer
  • Seq:
    01
  • Electrical:
    115 V
  • W×D×H:
    610×620×870 - 930 mm
  • Pk:
    1

Specifications

About this item

Economical glassware washers feature stainless steel construction for long life and corrosion protection. Multiple cycle selections and microprocessor control ensure that each load is processed efficiently and with the minimum energy required to meet cleaning requirements.

  • Easy, flexible loading
  • Low water requirement
  • Precise detergent dosing
  • a VWR® two-year limited warranty

A delayed-start feature allows the washers to operate automatically unattended during off-peak hours. Washers use a maximum of 15 L of tap water. Low water requirement and precise detergent and neutralizer dosing minimise chemical costs and help protect the environment.

Undercounter glassware washers fit in a standard cabinet opening and feature adjustable legs. Spindle-ready models use an existing deionised water supply and can accommodate either one or two direct injection spindle racks to clean up to 44 flasks.

Delivery: Washers are supplied with special upper and lower racks. Spindle racks for spindle-ready washers are available separately. For spindle-ready, undercounter washer, both upper and lower spindle racks can be used, or just the lower rack. However, unit will not work with a lower spindle rack paired with a non-spindle rack in the upper position. Drying element not included with these units. For auxiliary drying accessory, contact your Avantor representative.