Order Entry
India
ContactUsLinkComponent
 
VWR®, Bulb for Pipettes
  VWRU82024-572
undefined
VWR®, Bulb for Pipettes
  VWRU82024-572

 

  • Capacity:
    150 ml
  • Colour:
    Red
  • Description:
    Pipette filler bulb, opening Ø 6,4 mm, L×O.D: 98,4×73 mm
  • Seq:
    04
  • Pk:
    1

 

 

This large volume pipette filler bulb is made of natural red rubber. Ideal for use with pipettes and syringes.

  • Reinforcing ribs to aid in larger volume applications
  • Easy-to-grip design
  • Heavy-walled