Order Entry
India
ContactUsLinkComponent
VWR®, Low Temperature BOD Incubators
VWR®, Low Temperature BOD Incubators
Catalog # VWRU89508-420
Supplier:  VWR Collection
undefined
VWR®, Low Temperature BOD Incubators
Catalog # VWRU89508-420
Supplier:  VWR Collection

Specifications

  • Temperature Range:
    –10...+60 °C
  • W×D×H ext.:
    610×620×880 mm
  • Capacity:
    173 l
  • Description:
    BOD incubator, 115 V, 60 Hz
  • Seq:
    01
  • Environmentally Preferable:
  • Pk:
    1
  • W×D×H int.:
    520×520×700 mm

Specifications

About this item

These low temperature refrigerated incubators have two models with broad temperature range of −10 to +60 °C (173 l model) or −10 to +50 °C (566 l model) to cover the widest range of refrigerated incubator applications with microprocessor control with easy-to-read display shows actual temperature within 0,1 °C.

  • Push-button controls for temperature setpoint selection
  • Forced-air circulation delivers excellent temperature stability
  • CFC-free, foamed polyurethane insulation prevents heat loss
  • Door lock protects samples from unauthorized access
  • Easy to clean and corrosion resistant construction
  • Compressor relay conserves energy

173 l unit: It features economical undercounter design, with high/low safety thermostat backups and three cooling modes that simplify operation i.e., high precision with cooling, high precision without cooling, and frost–free with variable cooling.

566 l unit: It is ideal for BOD applications and temperature settings at or below ambient and holds up to 333 BOD bottles (300 ml). It also features an access port, temperature setpoint selection with high and low temperature protection and simple calibration. Safety relay and alarm LED alert to over/under temperature conditions. RS232 and recorder jacks for datalogging. It has a cooling switch for additional temperature savings at temperatures above ambient. With four adjustable leveling feet for stable setup. 2A outlet easily supports apparatus inside the unit.

Certifications: cCSAus listed.
Delivery: Supplied with shelves and two-year parts and labor warranty.