Order Entry
India
ContactUsLinkComponent
VWR®, Scintillation Vials, Polyethylene, with Screw Cap
VWR®, Scintillation Vials, Polyethylene, with Screw Cap
Catalog # VWRU66022-208
Supplier:  VWR Collection
undefined
VWR®, Scintillation Vials, Polyethylene, with Screw Cap
Catalog # VWRU66022-208
Supplier:  VWR Collection

Specifications

  • Cap included:
    Yes
  • Cap material:
    Urea
  • Ø×H:
    28×61 mm
  • Septum:
    Cork foil
  • Capacity:
    20,00 ml
  • Seq:
    02
  • Cap type:
    Attached
  • Pk:
    500

Specifications

About this item

Polyethylene meets rigid specifications for low background counts, resulting in a container especially suitable for low activity counting.

  • Polyethylene construction
  • Fit all standard counting equipment