VWR®, Compact Microcentrifuges, Ventilated/Refrigerated
VWRU10799-122
- Noise level:58 dB(A)
- Description:Ventilated microcentrifuge, without rotor
- Seq:01
- Max. RCF - fixed angle rotor:21382 ×g
- Max. capacity - fixed angle rotor:30×1,5/2,0 ml
- Max. speed - fixed angle rotor:15000 min⁻¹
- W×D×H:275×344×260 mm
- Pk:1
These compact microcentrifuges are ideal for DNA, RNA, and temperature-sensitive samples.
- Refrigerated model with pre-cool function available
- Robust and steady temperature control
- High performance: Ideal for sample preparation
- Short run-up and run-down times
- Pulse button for short centrifugation runs
- Safety locking lids are equipped for biocontainment
- Autoclavable and phenol-resistant
Operation noise made by these units is less than 58 dB, which is softer than a normal conversation.