Order Entry
India
ContactUsLinkComponent
 
VWR®Advanced Dura-Shaker, Orbital shaker
  VWRU10159-962
undefined
VWR®Advanced Dura-Shaker, Orbital shaker
  VWRU10159-962

 

  • Orbit:
    19 mm
  • Shaking motion:
    Orbital
  • Description:
    Advanced Dura-shaker orbital shaker, 230 V
  • Seq:
    02
  • Model:
    Advanced Dura-shaker
  • Max. load:
    15,9 kg
  • Platform W×D:
    330×280 mm
  • Speed:
    15 - 500 min⁻¹
  • Speed accuracy:
    ±1 min⁻¹ below 100
  • W×D×H:
    301×356×154 mm
  • Pk:
    1

 

 

The VWR® Dura-Shakers are designed for a wide range of applications including cell cultures that require CO₂ and humidity for optimal cell growth. Variable speed control provides consistent, uniform shaking action. The Accu-drive shaking system delivers exceptional speed control, accuracy, safety and durability, the system continuously monitors shaking speed and will maintain set point even under changing loads. Displayed speed is accurate to 1% of set speed. The ramping feature slowly increases speed to the set point for added safety. Speed calibration mode allows the user to recalibrate the speed display and RS232 serial port provides two way communication for data logging and unit control.

  • Dura-shaker’s remote controller magnetically attaches to most incubators
  • Two independent LED displays show speed and time
  • 5 year warranty on motor and drive mechanism

Provides repeatable and accurate results every time and is easily visible across lab benches. Timer will display elapsed time or, when programmed to user defined limit, will shut off unit when time reaches zero. Display will show last used settings, even after power has been turned off. Audible and visual signals will activate when system detects an obstruction.

It can accommodate a variety of stainless steel platform options.

 : RoHS certified, TUV listed, ISO/IEC 17025 accredited calibration certificate traceable to NIST.
 : Supplied with non slip rubber mat but without attachments, accessories must be ordered separately.