Order Entry
India
ContactUsLinkComponent
VWR®, Benchtop Chillers
VWR®, Benchtop Chillers
Catalog # VWRU97058-182
Supplier:  VWR Collection
VWR®, Benchtop Chillers
Catalog # VWRU97058-182
Supplier:  VWR Collection

Specifications

  • Description:
    1/2 HP chiller, centrifugal pump, –20...+40 °C, max. pressure 5,5 psi (0,4 bar), flow rate 3,41 gpm (12,9 l/min), 240 V
  • Seq:
    02
  • Model:
    LS series
  • Cooling power:
    230 W at –20 °C / 435 W at –10 °C / 680 W at 0 °C / 1030 W at +10 °C / 1160 W at +20 °C / 1380 W at +30 °C / 1550 W at +40 °C
  • Pk:
    1

Specifications

About this item

These benchtop chillers are environmentally friendly and economical alternatives to tap-water cooling.

  • Compact, space-saving design
  • Integrated safety features
  • Cools at ambient temperatures as high as 35 °C
  • Top-mounted fill port with spill protection cup prevents damage from potential spills when filling
  • Front-mounted easy-access air filter keeps the chiller running at peak efficiency
  • Easy-to-read LED display
Ordering information: Choice of pumps (magnetic drive centrifugal, turbine) and compressor sizes (1/2, 1/3, 1/10 HP).
Delivery: Supplied with two 1,3 cm NPT×1,3 cm HB tubing adapters, two 1,3 cm NPT×9,5 cm HB tubing adapters, and power cord.