Order Entry
India
Orders LinkContactUsLinkComponent
VWR®, Compound Microscopes

VWR®, Compound Microscopes

Compound microscope, Binocular
Catalog # VWRU89404-470
Supplier:   VWR Collection
VWR®, Compound Microscopes
Catalog # VWRU89404-470
Supplier:  VWR Collection
VWR®, Compound Microscopes
VWR®, Compound Microscopes

Compound microscope, Binocular

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Compound microscopes for both routine and research applications.

  • Ergonomic and anti-fatigue design
  • Iris diaphragm with filter holder
  • One-year warranty on electrical parts

Certifications: C-UL, UL Listed. CSA certified.

Specifications
  • Description:
    Compound microscope
  • Seq:
    001
  • Type:
    Binocular
  • Focusing system:
    Coaxial coarse and fine knobs
  • Cat. No.:
    VWRU89404-470
  • Head:
    Siedentopf, 30° inclined, 360° rotating
  • Condenser:
    Abbe with centerable and focusable 1,25 N.A
  • Nosepiece:
    Quintuple, reversed
  • Objectives:
    4×, 10×, 40× (spring), 100× (spring, oil immersion)
  • Illumination:
    halogen (Köhler)
  • Electrical:
    110 V - UL approved
  • Eyepieces:
    WF 10×/20 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.