VWR®, Trinocular Inverted Microscope
Catalog # VWRU89404-462
Supplier: VWR Collection
Specifications
- Description:Inverted microscope
- Seq:01
- Electrical:100 – 240 V
- Condenser:ELWD N.A. 0,30
- Eyepieces:WF 10×/22 mm
- Head:45° inclined
- Illumination:LED
- Nosepiece:Quadruple, side facing
- Objectives:4×, ph10×, phLWD 20×, ph LWD 40×
- Stage:128×86 mm
- Pk:1
- Type:Trinocular
Specifications
About this item
This inverted microscope is suitable for live cell and advanced applications, as well as routine laboratory, research, and educational needs.
- Light distribution of 20:80
- Efficient LED energy saving lamp
- Centrable phase slider with Ph 1, Ph 3, and brightfield, phase centering telescope
Certifications: C-UL, UL listed. CSA certified.
Delivery: Supplied with a 45 mm blue ground glass and green interference filter, power cord, Allen key, vinyl dust cover and universal power supply.