Order Entry
India
ContactUsLinkComponent
EPA vials with PP cap, KIMBLE®
EPA vials with PP cap, KIMBLE®
Catalog # KIML66014-303
Supplier:  KIMBLEKONTES
EPA vials with PP cap, KIMBLE®
Catalog # KIML66014-303
Supplier:  KIMBLEKONTES

Specifications

  • Cap included:
    Yes
  • Cap Size:
    24-400
  • Ø×H:
    28×60 mm
  • Capacity:
    20,00 ml
  • Colour:
    Clear
  • Seq:
    01
  • Pk:
    72

Specifications

About this item

These EPA water analysis vials with screw thread closures are ideal for the collection and storage of water samples.

  • Open-top
  • Made of borosilicate glass
  • Vials are not pre-cleaned
  • White PP closures with PTFE-faced silicone rubber septa
Certifications: Glass conform to USP Type I and ASTM E438, Type I, Class A requirements.
Packaging: Vials are packaged in a plastic shrink wrap module, lehr-clean, as they come from the end of the production lehr and are placed into a corrugated shelf-pack.