Order Entry
India
ContactUsLinkComponent
TLC scanner 4
TLC scanner 4
Catalog # CAMA027.6200
Supplier:  CAMAG
TLC scanner 4
Catalog # CAMA027.6200
Supplier:  CAMAG

Specifications

  • Description:
    TLC scanner 4, TLC/HPTLC plates upto 200×200 mm, W×D×H: 590×650×367 mm, 39 kg
  • Seq:
    01
  • Pk:
    1

Specifications

About this item

The TLC scanner 4 is the most advanced workstation for densitometric evaluation of TLC/HPTLC chromatograms and other planar objects.

  • Measurement of reflected light, either in absorbance or fluorescence mode
  • Scanning compartment is illuminated with a 4 W fluorescent tube
  • Automatic selection of electronic amplification and adjustment of the analogue system
  • Spectrum recording up to 100 nm/s and ranges from 190 to 900 nm
  • Automatic start of all lamps: deuterium, halogen-tungsten, and high pressure mercury lamp
  • Rapid data transfer and scanning speed 1 to 100 mm/s
  • Slit image length varies from 0,2 to 12 mm

All functions of the TLC scanner 4 are controlled by visionCATS software. Only positioning of the object to be measured is performed manually and, if desired, switching on the internal illumination to assist correct positioning. Optimal settings of the electronic amplification are automatically selected for scanning in absorbance or fluorescence mode respectively. The 16 bit A/D converter ensures optimally adapted resolution of the measurement signal.