Magnetic Hotplate Stirrer, RCT basic IKAMAG® safety control
IKAA3810001
- Speed range:50 - 1500 min⁻¹
- W×D×H:160×270×85 mm
- Temperature control accuracy:ETS-D5: ±0,5 K
PT1000: ±1 K - Heat output:600 W
- Max. stirring capacity H₂O:20 L
- Plate dimensions:Ø 135 mm
- Plate material:Aluminium alloy
- Power input/output:16/9 W
- Weight:2,5 kg
- Cat. no.:IKAA3810001
- Pk:1