Order Entry
India
ContactUsLinkComponent
Chemical resistant gloves, uvex rubiflex S NB40S
Chemical resistant gloves, uvex rubiflex S NB40S
Catalog # UVEX9890222
Supplier:  UVEX
undefined
Chemical resistant gloves, uvex rubiflex S NB40S
Catalog # UVEX9890222
Supplier:  UVEX

Specifications

  • Glove size:
    10
  • Ambidextrous / hand-specific:
    Hand-specific
  • Disposable / reusable:
    Reusable
  • Food contact approved:
    +
  • Colour:
    Green
  • Length:
    400 mm
  • Seq:
    03
  • Thickness:
    0,40 mm
  • Model:
    NB40S
  • EN norm:
    EN ISO 374:2016 Type A (JKNOPT), EN 388:2016 (2121X)
  • Cuff style:
    Gauntlet
  • Liner material:
    Cotton
  • Finish:
    Smooth
  • Pk:
    10 PAIR

Specifications

About this item

These fully coated NBR (nitrile butadiene rubber) gloves provide excellent resistance to many chemicals, acids, alkalis, mineral oils and solvents.

  • Very good mechanical characteristics, outstanding abrasion resistance
  • Good water vapour absorption due to the cotton lining
  • Anatomic shape, highly flexible
  • Reinforced design

Ideal for use in the automotive, chemical, mechanical industry as well as for metal processing.

Certifications: EN ISO 374:2016 Type A (JKNOPT), EN 388:2016 (2121X)
Food contact approved
OEKO-Tex® Standard 100