Order Entry
India
Orders LinkContactUsLinkComponent
 

Rotary evaporators, RV 10 basic

RV 10 Basic V, Vertical condenser, Standard
  IKAA8023900
Rotary evaporators, RV 10 basic
  IKAA8023900
Rotary evaporators, RV 10 basic

RV 10 Basic V, Vertical condenser, Standard

 
 
   
1 * 1 items
 

Ergonomic, compact rotary evaporators with integrated heating bath and adjustable safety circuit. With digital speed display. Safe and simple operation through ergonomically shaped operator unit in the front area. Motorised lift (stroke 140 mm) with 'safety stop' function, if the power cuts out the evaporator piston is automatically lifted out of the heating bath.

  • All models have motorised lift with safety stop function
  • Adjustable end position recognition to protect the glass from breaking
  • Moves right and left in interval operation for the drying process
  • Timer function for time lapse controls
  • Water/oil heating bath with integrated carry handles and glassware
  • Heats up quickly because of optimised bath volumes
  • Push-off mechanism to loosen tightly fitting pistons

 : Supplied with water/oil bath, 1 L evaporation flask (NS 29/32), 1 L receiving flask (KS35/20) and condensing glassware set.

 
  • Glassware:
    Standard
  • Type:
    RV 10 Basic V
  • Version:
    Vertical condenser
  • Cat. No.:
    IKAA8023900
  • Protection class DIN EN 60529:
    IP 20
  • Bath capacity:
    3 L
  • Rotation speed:
    20 - 280 min⁻¹
  • Model:
    RV 10 Basic
  • Heating capacity:
    1300 W
  • W×D×H:
    500×410×430 mm (without glassware)
  • Temperature range:
    Ambient…+180 °C
  • Cooling surface:
    1200 cm²
  • Rotation speed setting:
    digital
  • Weight:
    20 kg
Accessories

 

  •  
    Description
     
     
  • IKAA2197700
    O-ring, 21,89×2,62 mm
       
    1 * 1 items

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.