VWR®, Beakers, Low Form, Borosilicate Glass, Double Scale
Catalog # VWRU89000-198
Supplier: VWR Collection
Specifications
- Ext.Ø:42 mm
- Graduation Interval:10 ml
- Graduation Range:10 - 40 ml
- Capacity:50 ml
- Height:53 mm
- Seq:03
- Pk:12
Specifications
About this item
Borosilicate glass 3.3.
- With uniform wall thickness throughout
- All sizes have a durable matte finish marking area and a white graduated scale for measuring and/or mixing where a high level of accuracy is not required
- Very good chemical resistance, very good temperature resistance
These Griffin beakers feature thick, slightly flared, beaded tops with a spout designed for excellent pouring characteristics.
Certifications: Designed from ASTM Specification E960, Type I requirements.