Order Entry
India
ContactUsLinkComponent
 
VWR®, Digital thermometers, Big-Digit See-Thru™, Traceable®
Catalog # VWRU36934-158
Supplier:  VWR Collection
undefined
VWR®, Digital thermometers, Big-Digit See-Thru™, Traceable®
Catalog # VWRU36934-158
Supplier:  VWR Collection

Specifications

  • Range:
    −25...+70 °C
  • Resolution:
    0,1 °C
  • Weight:
    255 g
  • W×D×H:
    108×89×19 mm
  • Accuracy:
    ±1 °C
  • Pk:
    1

Specifications

About this item

Jumbo, see-thru display automatically clears and updates MIN/MAX readings daily. It is applicable in outdoors, in storerooms, at fume hoods, labs, clean rooms, refrigerators and plant areas.

  • Perfect for use in fume hoods, refrigerators, plant areas
  • Can be easily attached to outside of window to show outdoor temperatures
Certifications: Compliance with ISO/IEC 17025; accredited by A2LA indicating traceability to standards provided by NIST.
Delivery: Supplied with Traceable® certificate, mounting tape, Velcro® and battery.