Order Entry
India
Orders LinkContactUsLinkComponent
 

VWR® Talon® , Lab frames, small

Lab frame with aluminum rods, 610 mm
Catalog # VWRU60075-008
Supplier:   VWR Collection
VWR® Talon® , Lab frames, small
Catalog # VWRU60075-008
Supplier:  VWR Collection
VWR® Talon® , Lab frames, small
VWR® Talon® , Lab frames, small

Lab frame with aluminum rods, 610 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

These vertical mounting lab frames are ideal for glassware set up in small laboratories or where space is limited. Frames measure 610×610 mm (24×24") with a 457 mm (18") wide base for stability. Base may be permanently mounted to benchtop with screws (included).

Base dimension: 457 mm

Frame dimensions: 610×610 mm

Delivery information: Each lab frame includes eight 51 mm rods, two 457 mm rods, eight 610 mm rods, four rod end connectors, eight S connectors and four lab frame feet.

Specifications
  • Description:
    Lab frame with aluminum rods
  • Length:
    610 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.