Order Entry
India
ContactUsLinkComponent
VWR® Traceable®, Conductivity meter, handheld
VWR® Traceable®, Conductivity meter, handheld
Catalog # VWRU23226-505
Supplier:  VWR Collection
undefined
VWR® Traceable®, Conductivity meter, handheld
Catalog # VWRU23226-505
Supplier:  VWR Collection

Specifications

  • Temperature range:
    −30...+130 °C
  • Description:
    Conductivity meter, portable, with probe, Traceable®
  • W×D×H:
    95×38×171 mm
  • Conductivity accuracy:
    ±0,3% +1 digit
  • Conductivity range:
    0,01 - 20,000 / 0,1 - 200 / 1 - 2000 / 10 - 20000 / 100 - 200000 µS
  • TDS accuracy:
    ±0,3% +1 digit
  • TDS range:
    0,1 - 20,00; 1 - 200; 10 - 2000; 100 - 20000 ppm
  • Weight:
    0,45 kg
  • Pk:
    1

Specifications

About this item

This portable meter measures the conductivity, resistivity, dissolved solids, salinity and temperature in routine analysis, quality control, and research. Ideal for water analysis, biology, chromatography, food, electronics, dairies, and PC-board rinsing.

  • Auto-ranging feature; automatic and manual temperature compensation
  • Four unique calibration points may be entered into memory utilising solution standards; settings are stored even when unit is off
  • Tough, chemical-resistant ABS housing withstands the harshest environments
  • 12,7 mm (¹/₂") high 4-digit LCD readout shows temperature in °C or °F
  • Recorder jack allows continuous monitoring and a permanent record
  • Conductivity probe has a range of 1,0 to 200000 microhmos

The supplied instant-response probe contains platinum electrodes that deliver highly accurate readings. Internal solid-state thermistor (for automatic/manual temperature compensation) permits all readings to be referenced to the international standard of 25 °C. Temperature compensation is automatic (2% per °C), user-designated (0.000 to 5.000% per °C), or absolute. K-factor may be adjusted to match each probe. Exclusive temperature compensation disable function fulfills USP-NF (United States Pharmacopoeia, National Formulary, 645 Conductivity Measurement) requirement.

Compliance with ISO/IEC 17025:2005 (1750.01); accredited by A2LA indicating traceability to standards provided by NIST.

Delivery: Supplied with glass probe, cable, battery and Traceable® certificate.