VWR® Talon®, Column clamps
Catalog # VWRU21572-104
Supplier: VWR Collection
Specifications
- Spanning width:65 - 89 mm
- Description:Column clamp
- Seq:01
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Stainless steel. These multi-purpose clamps are ideal for holding large cylindrical glassware and similar objects. A large, flat thumbscrew/worm drive permits maximum tightening or removing in minimum time.
- Corrosion resistant
- Easily adjustable
- With 211 mm extension arm
Ordering information: An additional holder must be purchased in order to attach clamps to frames or other apparatus.